Shop All Canopies & Shelters
Quantum Ems
Isolation/Containment Chamber, 80" L
Mfr # Q-CONT
Zoro # G7343537
product price: $10,553.99
/ea
Free Shipping & Returns
$10,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 in
- Width 30 in
- Height 21 in
- Material of Construction Polyurethane
- Includes (2) Gloves, (2) Sealing Plugs for Passing Pipes, (4) Patient Straps, (2) Stretcher Straps and Carrying Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Ems
- MFR # Q-CONT
- Zoro # G7343537
- Country of Origin France
- Category Canopies & Shelters
Dimensions
Length | 80 in |
Width | 30 in |
Height | 21 in |
Details
Item | Isolation/Containment Chamber |
Material of Construction | Polyurethane |
Includes | (2) Gloves, (2) Sealing Plugs for Passing Pipes, (4) Patient Straps, (2) Stretcher Straps and Carrying Handles |
Description
Isolation/Containment Chamber, Polyurethane, Length 80 in, Width 30 in, Height 21 in, Includes (2) Gloves, (2) Sealing Plugs for Passing Pipes, (4) Patient Straps, (2) Stretcher Straps and Carrying Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-1010)
- MIDWEST AIR TECHNOLOGIES 2WAY BULLET CAP 2-3/8"" (328567C)
- FISKARS PWR Lever Grass Shears (78206935)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SEASONAL TRENDS Canopy, 10 ft L, 10 ft W, 9 ft 1 in H, Steel Frame, Polyester Canopy (VPR10021-0)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- GAZEBO PENGUIN Florence Solarium 12x15 Metal Roof (41215MR-12)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- Quantum Ems Canopies & Shelters