Shop All Gurneys & Stretcher Accessories
This Product is Discontinued
Quantum Ems
Ambulance Child Restraint System, Blue (Discontinued)
Mfr # Q-ACR(4)
Zoro # G6129868
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 in
- For Use With Backboards, Stretchers, Cots
- Width 10 in
- Height 2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Ems
- MFR # Q-ACR(4)
- Zoro # G6129868
- Country of Origin Unknown
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 10 in |
Width | 10 in |
Height | 2 in |
Details
Item | Ambulance Child Restraint System |
For Use With | Backboards, Stretchers, Cots |
Color | Blue |
Industry Type | Healthcare |
Construction | Nylon |
Includes | Custom Bag, (4) Harness, (4) Universal Cot Straps |
Accessory Type | Ambulance Child Restraint System |
Description
Ambulance Child Restraint System, Blue, Construction Nylon, Length 10 in, Width 10 in, Height 2 in, For Use With Backboards, Stretchers, Cots, Includes Custom Bag, (4) Harness, (4) Universal Cot Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.