Shop All Wall Shelving
Quantum
34'' x 60'' Wall Mount Cantilever with 30 Green Divider Bins CAN-34-60BH-230GN
Mfr # 784CL60B230G
Zoro # G211125551
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784CL60B230G
- Zoro # G211125551
- Country of Origin China
- Category Wall Shelving
Description
The Quantum 34'' x 60'' wall mount cantilever with 30 green divider bins CAN-34-60BH-230GN allows you to store your items expertly! This cantilever boasts 30 spacious bins that are compatible with dividers sold separately making any type of storage possible! The injection-molded polypropylene construction of the bins is durable allowing them to withstand daily wear and tear. It is an ideal solution for organizing tools bolts and fasteners molds parts and paper documents in one compact space.**The green color is great for color-coding products so that employees can quickly identify where items are located. It provides easy access and is even adjustable for ultimate convenience! It is ideal for industrial use such as at garages warehouses packing stations or shipping and receiving departments!**Bin Dimensions:*Length: 10 7/8''*Width: 5 1/2''*Height: 5''**Overall Dimensions:*Length: 60''*Width: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- STRUCTURAL PLASTICS Containment Tray, Black w/Blue Stripe (CTB300124)
- DELTA Commercial Other 24 Stainless Steel Towel Shelf with One Bar Exposed Mounting (43624-SN)
- WALLSCAPES 36 in. Jazzy Shelf, Blue & White (HSJKIT736BL)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 18 Deep (AMG WS-1848)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124XUF1)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- KNAPE & VOGT Kv Gs4260 10 G-Slide 10in Push-To-Open Full Extension Slide (GS4260 10)
- Quantum Wall Shelving