Shop All Wall Shelving
Quantum
34'' x 60'' Wall Mount Cantilever with 30 Black Divider Bins CAN-34-60BH-230BK
Mfr # 784CL60B230K
Zoro # G611125540
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum
- MFR # 784CL60B230K
- Zoro # G611125540
- Country of Origin China
- Category Wall Shelving
Description
The Quantum 34'' x 60'' wall mount cantilever with 30 black divider bins CAN-34-60BH-230BK allows you to store your items expertly! This cantilever boasts 30 spacious bins that are compatible with dividers sold separately making any type of storage possible! The injection-molded polypropylene construction of the bins is durable allowing them to withstand daily wear and tear. It is an ideal solution for organizing tools bolts and fasteners molds parts and paper documents in one compact space.**The black color is great for color-coding products so that employees can quickly identify where items are located. It provides easy access and is even adjustable for ultimate convenience! It is ideal for industrial use such as at garages warehouses packing stations or shipping and receiving departments!**Bin Dimensions:*Length: 10 7/8''*Width: 5 1/2''*Height: 5''**Overall Dimensions:*Length: 60''*Width: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- 80/20 Joining Plate, 15 Series (4367-BLACK)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- BASICWISE 5 Tier Wall Mount Corner Shelf, Black (QI003554.BK)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- HILLMAN 24" Esp Bev Float Shelf (515612)
- Quantum Wall Shelving