Shop All Wall Shelving
Quantum
34'' x 36'' Wall Mount Cantilever with 18 Yellow Divider Bins CAN-34-36BH-230YL
Mfr # 784CL36B230Y
Zoro # G411125559
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784CL36B230Y
- Zoro # G411125559
- Country of Origin China
- Category Wall Shelving
Description
The Quantum 34'' x 36'' wall mount cantilever with 18 yellow divider bins CAN-34-36BH-230YL allows you to store your items expertly! This cantilever boasts 18 spacious bins that are compatible with dividers sold separately making any type of storage possible! The injection-molded polypropylene construction of the bins is durable allowing them to withstand daily wear and tear. It is an ideal solution for organizing tools bolts and fasteners molds parts and paper documents in one compact space.**The yellow color is great for color-coding products so that employees can quickly identify where items are located. It provides easy access and is even adjustable for ultimate convenience! It is ideal for industrial use such as at garages warehouses packing stations or shipping and receiving departments!**Bin Dimensions:*Length: 10 7/8''*Width: 5 1/2''*Height: 5''**Overall Dimensions:*Length: 36''*Width: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- CLOSETMAID Closetmaid 280100 30 in. Wall Shelf Track; White (826057)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver (97285)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- Quantum Wall Shelving