Shop All Wall Shelving
Quantum
34'' x 36'' Wall Mount Cantilever with 18 Red Divider Bins CAN-34-36BH-230RD
Mfr # 784CL36B230R
Zoro # G211125476
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784CL36B230R
- Zoro # G211125476
- Country of Origin China
- Category Wall Shelving
Description
The Quantum 34'' x 36'' wall mount cantilever with 18 red divider bins CAN-34-36BH-230RD allows you to store your items expertly! This cantilever boasts 18 spacious bins that are compatible with dividers sold separately making any type of storage possible! The injection-molded polypropylene construction of the bins is durable allowing them to withstand daily wear and tear. It is an ideal solution for organizing tools bolts and fasteners molds parts and paper documents in one compact space.**The red color is great for color-coding products so that employees can quickly identify where items are located. It provides easy access and is even adjustable for ultimate convenience! It is ideal for industrial use such as at garages warehouses packing stations or shipping and receiving departments!**Bin Dimensions:*Length: 10 7/8''*Width: 5 1/2''*Height: 5''**Overall Dimensions:*Length: 36''*Width: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB103CL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 36 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0136XUF1)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- WALLSCAPES 36 in. Jazzy Shelf, Yellow, Red & White (HSJKIT736YERD)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 12 (QI004043-12)
- AMGOOD 18in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1872)
- Quantum Wall Shelving