Shop All Wire Shelf Units
Quantum
24'' x 48'' x 69'' Mobile 5-Tier Wire Basket Unit with 3 Basket Shelves M2448BC6C
Mfr # 784M2448BC6C
Zoro # G211135116
product price: $802.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784M2448BC6C
- Zoro # G211135116
- Country of Origin China
- Category Wire Shelf Units
Description
The Quantum 24'' x 48'' x 69'' mobile 5-tier wire basket unit with 3 basket shelves allows you to store your items expertly! Featuring adjustable brackets the basket shelves can tilt in 1'' increments for the ideal position for effortless access. With this customizable feature the baskets become highly visible providing quick customer service by allowing employees to see tools products cleaners and stock. They sit on collar hooks so that the baskets can be adjusted or removed as needed.**This cart features 4 swivel casters for seamless transportation. Brakes are included on two of the casters keeping the unit stationary and allowing it to be parked anywhere without the fear of it rolling away. It even boasts a 150 lb. load capacity and includes 4 donut bumpers keeping walls and other items free of scratches and scuffs. The dividable grid design can be partitioned for superior organization of your products using adjustable dividers sold separately. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The wiring is great for adding accessories and furthering your business's organization. With 3 basket shelves and 2 flat shelves ample room for various storage options is provided. It is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 48''*Width: 24''*Height: 69''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- METRO Adjustable Wire Shelf, 21"D x 60"W, Chrome (A2160NC)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- ZORO SELECT Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome (2HGK6)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 24D x 34H (24483B3)
- Quantum Wire Shelving