Shop All Wire Shelf Units
Quantum
24'' x 36'' x 69'' Mobile 5-Tier Wire Basket Unit with 3 Basket Shelves M2436BC6C
Mfr # 784M2436BC6C
Zoro # G711135104
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum
- MFR # 784M2436BC6C
- Zoro # G711135104
- Country of Origin China
- Category Wire Shelf Units
Description
The Quantum 24'' x 36'' x 69'' mobile 5-tier wire basket unit with 3 basket shelves allows you to store your items expertly! Featuring adjustable brackets the basket shelves can tilt in 1'' increments for the ideal position for effortless access. With this customizable feature the baskets become highly visible providing quick customer service by allowing employees to see tools products cleaners and stock. They sit on collar hooks so that the baskets can be adjusted or removed as needed.**This cart features 4 swivel casters for seamless transportation. Brakes are included on two of the casters keeping the unit stationary and allowing it to be parked anywhere without the fear of it rolling away. It even boasts a 150 lb. load capacity and includes 4 donut bumpers keeping walls and other items free of scratches and scuffs. The dividable grid design can be partitioned for superior organization of your products using adjustable dividers sold separately. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The wiring is great for adding accessories and furthering your business's organization. With 3 basket shelves and 2 flat shelves ample room for various storage options is provided. It is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 36''*Width: 24''*Height: 69''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Clear (30283SCLAR)
- FAZTEK Anchor Fastener Assy, for 5JA94, etc. (15FAC3880)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Chrome (2HGK2)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- GRACIOUS LIVING Gracious Living 5013642 Knect-A-Shelf 48 x 24 x 12 in. Resin Shelving Unit (5013642)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- Quantum Wire Shelf Units