Shop All Wire Baskets
Quantum
20'' x 48'' x 12'' Chrome Modular Stacking Basket 204812BC
Mfr # 784204812BC
Zoro # G011135033
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784204812BC
- Zoro # G011135033
- Country of Origin China
- Category Wire Baskets
Description
The Quantum 20'' x 48'' x 12'' chrome modular stacking basket 204812BC allows you to build a customizable basket storage unit to store your items expertly! The basket is highly visible providing quick customer service by easily allowing employees to see tools products cleaners and stock. Boasting a modular design products can be partitioned for superior organization. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The baskets are stackable when not in use perfect for limited storage. The wiring is great for adding accessories and furthering your business's organization. With a 110 lb. load capacity it is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 48''*Width: 20''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- DAYTON Drum Truck, 880 lb. (29PH14)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363274-14)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E14-PS)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (920-12)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- Quantum Wire Baskets