Shop All Wall Shelving
Quantum
20'' x 36'' x 12'' Post Mounted Cantilever Baskets CAN-34-203612BC-PWB
Mfr # 784CL203612BCPWB
Zoro # G711125655
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum
- MFR # 784CL203612BCPWB
- Zoro # G711125655
- Country of Origin China
- Category Wall Shelving
Description
The Quantum 20'' x 36'' x 12'' post mounted cantilever baskets CAN-34-203612BC-PWB allows you to build a customizable basket storage unit to store your items expertly! This wall basket is highly visible providing quick customer service by easily allowing employees to see tools products cleaners and stock. Boasting a grid design products can be partitioned for superior organization using dividers sold separately. It is removable and adjustable for various displays. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The wiring is great for adding accessories and furthering your business's organization. They conveniently mount to posts maximizing wall space. It is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 36''*Width: 20''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- PELICAN Black Ballistic Nylon Lid Organizer, 20 in W, 11" H (1509)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 17-5/8 in L, Blue, 6 PK (K-QED602BL-6)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- RUBBERMAID .625 in. H X 48 in. W X 10 in. D White Wood Shelf Board (FG4B2600WHT)
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 54"H, Chrome (2HGF3)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 14 Deep (AMG WS-1424)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver (97285)
- Quantum Wall Shelving