Shop All Wire Shelf Units
Quantum
18'' x 48'' x 63'' Stationary 5-Tier Wire Basket Unit with 3 Basket Shelves 1848BC6C
Mfr # 7841848BC6C
Zoro # G011135101
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum
- MFR # 7841848BC6C
- Zoro # G011135101
- Country of Origin China
- Category Wire Shelf Units
Description
The Quantum 18'' x 48'' x 63'' stationary 5-tier wire basket unit with 3 basket shelves allows you to store your items expertly! Featuring adjustable brackets the basket shelves can tilt in 1'' increments for the ideal position for effortless access. With this customizable feature the baskets become highly visible providing quick customer service by allowing employees to see tools products cleaners and stock. They sit on collar hooks so that the baskets can be adjusted or removed as needed.**The unit even boasts a 150 lb. load capacity. The dividable grid design can be partitioned for superior organization of your products using adjustable dividers sold separately. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The wiring is great for adding accessories and furthering your business's organization. With 3 basket shelves and 2 flat shelves ample room for various storage options is provided. It is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 48''*Width: 18''*Height: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37608GREY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- METRO Shelving Enclosure Panel, Silver, 12-3/8"W (EP37C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- GLOBAL INDUSTRIAL Cantilever Rack Adjustable Width Uprights & Frame, Corrosion Resistant (235CP1)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (63P-4,2460NC-4)
- Quantum Wire Shelf Units