Shop All Wall Shelving
Quantum
14'' x 48'' Post Mounted Cantilever Baskets CAN-34-1448BC-PWB
Mfr # 784CL1448BCPWB
Zoro # G011125607
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum
- MFR # 784CL1448BCPWB
- Zoro # G011125607
- Country of Origin China
- Category Wall Shelving
Description
The Quantum 14'' x 48'' post mounted cantilever baskets CAN-34-1448BC-PWB allows you to build a customizable basket storage unit to store your items expertly! This wall basket is highly visible providing quick customer service by easily allowing employees to see tools products cleaners and stock. Boasting a grid design products can be partitioned for superior organization using dividers sold separately. It is removable and adjustable for various displays. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The wiring is great for adding accessories and furthering your business's organization. They conveniently mount to posts maximizing wall space. It is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 48''*Width: 14''*Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39160)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- ZORO SELECT Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome (7Y940)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- AMORE DESIGNS Amore Designs 1136GLASSKITBLPE Blue Kit With Silver Pelicani; 11 x 36 in. (1136GLASSKITBLPE)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Chrome (2HGE3)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- TRION Steel Wire Binning Shelving Unit White15 x 0.5 x 3 in. (9007317)
- TECHSTAR PLASTICS Recycled Material Handling Carts - Smooth Walls, Plywood Base - 31"Wx43"Dx33"H (145AR-C-BLK)
- AMORE DESIGNS Amore Designs CPTSBLISSCL Concepts Bliss Clear Glass Shelf (CPTSBLISSCL)
- Quantum Wall Shelving