Shop All Wire Baskets
Quantum
14'' x 48'' Chrome Modular Stacking Basket 1448BC
Mfr # 7841448BC
Zoro # G511135083
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum
- MFR # 7841448BC
- Zoro # G511135083
- Country of Origin China
- Category Wire Baskets
Description
The Quantum 14'' x 48'' chrome modular stacking basket 1448BC allows you to build a customizable basket storage unit to store your items expertly! The basket is highly visible providing quick customer service by easily allowing employees to see tools products cleaners and stock. Boasting a modular design products can be partitioned for superior organization using adjustable dividers sold separately. The wire construction even provides aeration and prevents dust buildup keeping your items in great condition.**Its durable corrosion-resistant chrome construction keeps your business looking pristine under various conditions. The baskets are stackable when not in use perfect for limited storage. The wiring is great for adding accessories and furthering your business's organization. With a 110 lb. load capacity it is ideal for industrial use such as garages warehouses packing stations or shipping and receiving departments!**Overall Dimensions:*Length: 48''*Width: 14''*Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED606GY)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- DURHAM MFG Drawer Cabinet, 15-3/4" x 20" x 15" (303-95-D952)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- DWELLINGDESIGNS BSK12-WTE 24 x 10 x 5 in. Double Sloping BasketWhite (DW1104879)
- MARLIN STEEL WIRE PRODUCTS Blue Wire Tote Basket, 20"x11"x3.5" (00-00363225-07)
- ALFI BRAND ALFI brand AB65SSB SS Basket for Kitchen Sinks (AB65SSB)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- AMKO BSK15-BLK 12 x 12 x 8 in. Deep Basket, Black (BSK15/BLK)
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- VASER DESIGNS 12 x 6 x 4 in. Wire Basket White (VA727954)
- Quantum Wire Baskets