Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTSMM, Metric, 32 mm Drill Size Metric, 12598 Drill Size Decimal
Mfr # DWDTSMM32.00
Zoro # G608046001
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSMM32.00
- Zoro # G608046001
- UPC # 887861053136
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTSMM, Metric, 32 mm Drill Size Metric, 12598 in Drill Size Decimal Inch, 1418 in Overall Length, 812 in Cutting Depth, 2 Flutes, 812 in Flute Length, 4 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (665)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20556)
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/16 (53168)
- Qualtech Drill Bits