Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTSMM, Metric, 22 mm Drill Size Metric, 08661 Drill Size Decimal
Mfr # DWDTSMM22.00
Zoro # G808046214
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSMM22.00
- Zoro # G808046214
- UPC # 887861052931
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTSMM, Metric, 22 mm Drill Size Metric, 08661 in Drill Size Decimal Inch, 1034 in Overall Length, 618 in Cutting Depth, 2 Flutes, 618 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- H & H INDUSTRIAL PRODUCTS 3Mt Taper Shank Drill 3/4x5-7/8x10-1/2" (5302-3048)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- Qualtech Drill Bits