Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTSMM, Metric, 20 mm Drill Size Metric, 07874 Drill Size Decimal
Mfr # DWDTSMM20.00
Zoro # G608046094
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSMM20.00
- Zoro # G608046094
- UPC # 887861052894
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTSMM, Metric, 20 mm Drill Size Metric, 07874 in Drill Size Decimal Inch, 978 in Overall Length, 6 in Cutting Depth, 2 Flutes, 6 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 16" x 3" with Comfort Wave Handle (67-330)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- DRILL AMERICA 1-5/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-5/8)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- Qualtech Taper Shank Drill Bits