Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTSMM, Metric, 18 mm Drill Size Metric, 07087 Drill Size Decimal
Mfr # DWDTSMM18.00
Zoro # G508046101
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDTSMM18.00
- Zoro # G508046101
- UPC # 887861052856
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTSMM, Metric, 18 mm Drill Size Metric, 07087 in Drill Size Decimal Inch, 912 in Overall Length, 558 in Cutting Depth, 2 Flutes, 558 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- GENERAL TOOLS Drill Gage Fractional, 1/16 to 1/2 In. (14)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- WALTER SURFACE TECHNOLOGIES 3/32" 118 Deg. Jobber Length Drill Bit (01A006)
- QUALTECH Taper Shank Drill, Series DWDTS, Imperial, 13764 Drill Size Fraction, 15781 Drill Size Dec (DWDTS1-37/64)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 7/8 (53156)
- Qualtech Drill Bits