Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTSMM, Metric, 16 mm Drill Size Metric, 06299 Drill Size Decimal
Mfr # DWDTSMM16.00
Zoro # G208046111
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSMM16.00
- Zoro # G208046111
- UPC # 887861052818
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTSMM, Metric, 16 mm Drill Size Metric, 06299 in Drill Size Decimal Inch, 834 in Overall Length, 478 in Cutting Depth, 2 Flutes, 478 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 3/8x10" (55032)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- CRESCENT JOBOX Jobsite Field Office, Heavy-Duty, Steel, Lockable Desktop, Hanging Pegs, 63" W x 42" D x 80" H (1-674990)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/64 (C12252)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide (5TVH6)
- DRILLCO 25/64 Taper Shank Drill #2 M.T. Larger (1475A125)
- Qualtech Drill Bits