Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTS, Imperial, 5364 Drill Size Fraction, 08281 Drill Size Decim
Mfr # DWDTS53/64
Zoro # G208046425
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTS53/64
- Zoro # G208046425
- UPC # 887861048408
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 5364 in Drill Size Fraction, 08281 in Drill Size Decimal Inch, 1034 in Overall Length, 618 in Cutting Depth, 2 Flutes, 618 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Marking Gauge (19255)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- SUPERIOR PARTS Aftermarket Ribbon Spring for Hitachi NR83A5 Framing Nailer (SP 878-422)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- Qualtech Drill Bits