Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTS, Imperial, 4164 Drill Size Fraction, 06406 Drill Size Decim
Mfr # DWDTS41/64
Zoro # G908046411
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDTS41/64
- Zoro # G908046411
- UPC # 887861048286
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 4164 in Drill Size Fraction, 06406 in Drill Size Decimal Inch, 9 in Overall Length, 518 in Cutting Depth, 2 Flutes, 518 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- EXCEL BLADES End Nipper Pliers (55591IND)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- DRILL AMERICA 17.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM17.00)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- DRILL AMERICA 1-41/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-41/64)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- Qualtech Drill Bits