Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTS, Imperial, 3 Drill Size Fraction, 2134 Overall Length, 14 Cu
Mfr # DWDTS3INCH
Zoro # G708046048
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTS3INCH
- Zoro # G708046048
- UPC # 887861049795
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 3 in Drill Size Fraction, 2134 in Overall Length, 14 in Cutting Depth, 2 Flutes, 14 in Flute Length, 5 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Pipe 1-11-1/2Npt (1907ZR)
- PFERD 12" Flat File - Smooth Cut (11015)
- BESSEY C-Clamp, 2 in Maximum Opening, Black (CDF402)
- IRWIN Tap Socket, Small, Adjustable (3095001A)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- EAGLE TAPTEK CUTTING TOOLS 49/64 HIGH SPEED STEEL TAPER SHANK DRILL # 2MT (HTD-049-I)
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- Qualtech Taper Shank Drill Bits