Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Series DWDTS, Imperial, 1532 Drill Size Fraction, 04688 Drill Size Decim
Mfr # DWDTS15/32
Zoro # G108046129
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTS15/32
- Zoro # G108046129
- UPC # 887861048170
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Series DWDTS, Imperial, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal Inch, 712 in Overall Length, 418 in Cutting Depth, 2 Flutes, 418 in Flute Length, 1 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- DEWALT 15 Pc. Magnetic ToughCase(R) (DWMTC15)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24743)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- Qualtech Taper Shank Drill Bits