Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 6164 Drill Size Fraction, 09531 Dril
Mfr # DWDTSCT61/64
Zoro # G808046085
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSCT61/64
- Zoro # G808046085
- UPC # 887861052511
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 6164 in Drill Size Fraction, 09531 in Drill Size Decimal Inch, 11 in Overall Length, 638 in Cutting Depth, 2 Flutes, 638 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-555 Linoleum Roller, 75 Lb (14-555)
- TITAN Dead Blow Hammer, 16 oz. (63116)
- DYNABRADE Reversible Drill, 3/8" (52777)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- RDX 2-15/16 HIGH SPEED STEEL 118° POINT OXIDE FINISH 5MT TAPER SHANK DRILL (X200 2-15/16)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- Qualtech Taper Shank Drill Bits