Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1 Drill Size Fraction, 1 Drill Size
Mfr # DWDTSCT1INCH
Zoro # G808046481
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSCT1INCH
- Zoro # G808046481
- UPC # 887861052542
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1 in Drill Size Fraction, 1 in Drill Size Decimal Inch, 11 in Overall Length, 638 in Cutting Depth, 2 Flutes, 638 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- POWERNAIL PTACK54P Pneumatic 20-Gauge 3/16 Inch Crown Carpet Tacker Stapler (PTACK54P)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILL AMERICA 19/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO19/32)
- DRILL AMERICA 35.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM35.50)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/16 (53176)
- Qualtech Taper Shank Drill Bits