Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 34 Drill Size Fraction, 075 Drill Si
Mfr # DWDTSCO3/4
Zoro # G508046477
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTSCO3/4
- Zoro # G508046477
- UPC # 887861051811
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 34 in Drill Size Fraction, 075 in Drill Size Decimal Inch, 934 in Overall Length, 578 in Cutting Depth, 2 Flutes, 578 in Flute Length, 2 Morse Taper Shank Taper Designation, 135 deg Point, NotchedSplit Point, Right Hand Cutting Direction, HSSCo Cutting Edge, HSSCo, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- DRILL AMERICA m14x1.5 HSS 4 Flute Hand Tap Set (DWTS14X1.5)
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YV42)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/16 (53144)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-11/32 (C12290)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- DRILL AMERICA 43/64" HSS 2MT Taper Shank Drill Bit (DWDTS43/64)
- DRILL AMERICA 32.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM32.50)
- Qualtech Drill Bits