Shop All Taper Length Drill Bits
Qualtech
Taper Length Drill, Series DWDTL, 3964 Drill Size Fraction, 06094 Drill Size Decimal Inch,
Mfr # DWDTL39/64
Zoro # G708047137
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDTL39/64
- Zoro # G708047137
- UPC # 887861057264
- Country of Origin China
- Category Taper Length Drill Bits
Description
pQualtech Taper Length Drill, Series DWDTL, 3964 in Drill Size Fraction, 06094 in Drill Size Decimal Inch, 834 in Overall Length, 478 in Cutting Depth, 2 Flutes, 478 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN7)
- MIRKA Foam Polishing Pad 6"X1" Black Waffle (MPADBF-6W)
- RIDGID Portable Yoke Vise, 1/8 to 2-1/2 In. (40-A)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J7218M)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 9/16 (49536)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13/16 (C08883)
- KODIAK CUTTING TOOLS 51/64 Drill Taper Length 118 Deg. Pt (5414211)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- Qualtech Drill Bits