Shop All Taper Length Drill Bits
Qualtech
Taper Length Drill, Series DWDTL, 3132 Drill Size Fraction, 09688 Drill Size Decimal Inch,
Mfr # DWDTL31/32
Zoro # G808047136
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDTL31/32
- Zoro # G808047136
- UPC # 887861057493
- Country of Origin China
- Category Taper Length Drill Bits
Description
pQualtech Taper Length Drill, Series DWDTL, 3132 in Drill Size Fraction, 09688 in Drill Size Decimal Inch, 11 in Overall Length, 638 in Cutting Depth, 2 Flutes, 638 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slotted Crossarm Threaded, 5/8", 12 ACME (J4206SC)
- DRILL AMERICA .4510 HSS Straight Shank Chucking Reamer (DWRR.4510)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- MILWAUKEE TOOL Combination Wrench Tray Set, Alloy Steel, Chrome, 15° Head Offset Angle, 30 pieces (48-22-9415, 48-22-9515)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 21/64 (55253)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 25/64 (C16906)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- Qualtech Drill Bits