Shop All Taper Length Drill Bits
Qualtech
Taper Length Drill, Heavy Duty, Series DWDTLCO, 532 Drill Size Fraction, 01562 Drill Size D
Mfr # DWDTLCO5/32
Zoro # G608047114
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDTLCO5/32
- Zoro # G608047114
- UPC # 887861058070
- Country of Origin China
- Category Taper Length Drill Bits
Description
pQualtech Taper Length Drill, Heavy Duty, Series DWDTLCO, 532 in Drill Size Fraction, 01562 in Drill Size Decimal Inch, 538 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Tough Alloy Steelsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines (48-53-3002)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- Qualtech Taper Length Drill Bits