Shop All Taper Length Drill Bits
Qualtech
Taper Length Drill, Heavy Duty, Series DWDTLCO, 332 Drill Size Fraction, 00938 Drill Size D
Mfr # DWDTLCO3/32
Zoro # G508047078
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDTLCO3/32
- Zoro # G508047078
- UPC # 887861058032
- Country of Origin China
- Category Taper Length Drill Bits
Description
pQualtech Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Tough Alloy Steelsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDY hot-air hand tool, infinitely varible rapid temperature selection and two-stage blower (HG 330-S)
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- AJAX TOOL WORKS RIVET 3/16" UNIVERSAL SET (AJA1636)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- MICHIGAN DRILL 13/16 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 13/16)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 3/8 (55256)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- Qualtech Taper Length Drill Bits