Shop All Reduced Shank Drill Bits
Qualtech
Silver and Deming Drill, Economy, Series DWDRSD, 3164 Drill Size Fraction, 04844 Drill Size
Mfr # DWDRSD31/64
Zoro # G108045566
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDRSD31/64
- Zoro # G108045566
- UPC # 887861033664
- Country of Origin China
- Category Reduced Shank Drill Bits
Description
pQualtech Silver and Deming Drill, Economy, Series DWDRSD, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 14 in Shank, RoundReduced Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- KLEIN TOOLS 3/16-Inch Nut Driver with 6-Inch Hollow Shaft (646-3/16)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 138 Drill Size Fraction, 1375 Drill Size (DWDRSD1-3/8)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 Drill Size Fraction, 05312 Dr (DWDCO17/32)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 11/16 (C20744)
- DRILL AMERICA 17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X17/32)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD15/16)
- Qualtech Drill Bits