Shop All Reduced Shank Drill Bits
Qualtech
Silver and Deming Drill, Economy, Series DWDRSD, 2932 Drill Size Fraction, 09062 Drill Size
Mfr # DWDRSD29/32
Zoro # G108045504
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDRSD29/32
- Zoro # G108045504
- UPC # 887861034173
- Country of Origin China
- Category Reduced Shank Drill Bits
Description
pQualtech Silver and Deming Drill, Economy, Series DWDRSD, 2932 in Drill Size Fraction, 09062 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 12 in Shank, RoundReduced Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5116)
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L (MM-25R)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/16", PK5 (185-7X-5PK)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500106)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 Drill Size Fraction, 05312 Dr (DWDCO17/32)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 138 Drill Size Fraction, 1375 Drill Size (DWDRSD1-3/8)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- WESTWARD Silver/Deming Drill, 33/64,118 Deg (6PTG2)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/8 (C20763)
- AME Urethane Wheel Chock Orange (AMN15324)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- Qualtech Drill Bits