Shop All Reduced Shank Drill Bits
Qualtech
Silver and Deming Drill, Economy, Series DWDRSD, 2532 Drill Size Fraction, 07812 Drill Size
Mfr # DWDRSD25/32
Zoro # G608045462
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDRSD25/32
- Zoro # G608045462
- UPC # 887861034098
- Country of Origin China
- Category Reduced Shank Drill Bits
Description
pQualtech Silver and Deming Drill, Economy, Series DWDRSD, 2532 in Drill Size Fraction, 07812 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 12 in Shank, RoundReduced Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD (21825NN)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- UNIBOR Step Reamer 3-pc Kit (19K02)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 Drill Size Fraction, 05312 Dr (DWDCO17/32)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 138 Drill Size Fraction, 1375 Drill Size (DWDRSD1-3/8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 41/64 (53441)
- DRILL AMERICA 1-53/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-53/64)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD37/64)
- DRILLCO 17/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F134)
- Qualtech Reduced Shank Drill Bits