Shop All Reduced Shank Drill Bits
Qualtech
Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 3764 Drill Size Fraction, 05781 Dr
Mfr # DWDCO37/64
Zoro # G208045572
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDCO37/64
- Zoro # G208045572
- UPC # 887861041959
- Country of Origin China
- Category Reduced Shank Drill Bits
Description
pQualtech Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 3764 in Drill Size Fraction, 05781 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 12 in Shank, RoundReduced Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Stainless Steel, Inconel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (282207)
- KD TOOLS Universal Spline XL Wrench, 120XP, 1-1/8" (86447)
- DIABLO 5/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4110)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 Drill Size Fraction, 05312 Dr (DWDCO17/32)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 138 Drill Size Fraction, 1375 Drill Size (DWDRSD1-3/8)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD59/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 29/32 (52458)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- WILTON Se 746 Mechanics Vise/C-Clamp Kit (WIL21500K)
- Qualtech Reduced Shank Drill Bits