Shop All Single Ended Countersinks and Reamers
Qualtech
Shell Reamer Arbor, Straight Flute, Arbor Number 5, 1316 Diameter Minimum Shell Reamer, 1132
Mfr # DWRSRA5TS
Zoro # G208027240
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWRSRA5TS
- Zoro # G208027240
- UPC # 887861152952
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Description
pQualtech p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Power Bit, SAE, 1/4", Hex, T10, 6", S2 Steel (J60666)
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- GENERAL TOOLS Arch Punch, 1/2 in. Tip, 1 in. L (1271E)
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- HARVEY TOOL Miniature Reamer, 0.1170", Shank Dia.: 1/8" (RSB1170-C3)
- HARVEY TOOL Miniature Reamer, 0.0292", Overall Length: 2" (RSB0292-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer, 0.0560", Shank Dia.: 1/8" (RSB0560-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- Qualtech Single Ended Countersinks and Reamers