Shop All Single Ended Countersinks and Reamers
Qualtech
Shell Reamer Arbor, Straight Flute, Arbor Number 5, 1316 Diameter Minimum Shell Reamer, 1132
Mfr # DWRSRA5SS
Zoro # G108027203
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWRSRA5SS
- Zoro # G108027203
- UPC # 887861152860
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Description
pQualtech p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 3.5mm (000960937)
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- Qualtech Reamers