Shop All Screw Machine Length Drill Bits
Qualtech
Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 3564 Drill Size Fr
Mfr # DWDST35/64
Zoro # G808044029
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDST35/64
- Zoro # G808044029
- UPC # 887861030953
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
pQualtech Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52821)
- OSG Screw Machine Drill Bit, P Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP253-3228)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690400)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- Qualtech Drill Bits