Shop All Screw Machine Length Drill Bits
Qualtech
Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1564 Drill Size F
Mfr # DWDST1-5/64
Zoro # G008044225
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDST1-5/64
- Zoro # G008044225
- UPC # 887861031295
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
pQualtech Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1564 in Drill Size Fraction, 10781 in Drill Size Decimal Inch, 614 in Overall Length, 4 in Cutting Depth, 2 Flutes, 4 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Whetstone, 4", Diamond, Extra-Coarse (W4X)
- NITRO Mechanics Length Drill Set, Series 350N, Imperial System of Measurement, 116 Minimum Drill Bit Si (350NW29)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-19)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- M.A. FORD Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20503120)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.2660 (35550)
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61545)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690400)
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595215)
- Qualtech Screw Machine Length Drill Bits