Shop All Screw Machine Length Drill Bits
Qualtech
Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 138 Drill Size Fr
Mfr # DWDST1-3/8
Zoro # G208044179
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDST1-3/8
- Zoro # G208044179
- UPC # 887861031486
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
pQualtech Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 138 in Drill Size Fraction, 1375 in Drill Size Decimal Inch, 718 in Overall Length, 412 in Cutting Depth, 2 Flutes, 412 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6-1/2" Masonry Brush, 4" Trim Length, White Tampico Fill (44448)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6998422)
- OSG Screw Machine Drill Bit, 18.64 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520073312)
- CHICAGO-LATROBE Screw Machine Drill Bit, #60 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48760)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49073)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48920)
- OSG Screw Machine Drill Bit, 8.25 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595825)
- CLEVELAND Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70287)
- Qualtech Drill Bits