Shop All Screw Machine Length Drill Bits
Qualtech
Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 114 Drill Size Fr
Mfr # DWDST1-1/4
Zoro # G808044159
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDST1-1/4
- Zoro # G808044159
- UPC # 887861031400
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
pQualtech Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 114 in Drill Size Fraction, 125 in Drill Size Decimal Inch, 634 in Overall Length, 438 in Cutting Depth, 2 Flutes, 438 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/64" Thunderbolt Titanium Coated Drill Bit (48-89-2212)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- DRILL AMERICA 5/8"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5818LH)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CLEVELAND Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04398)
- OSG Screw Machine Drill Bit, 1.27 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608127)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49096)
- OSG Screw Machine Drill Bit, 13.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61631)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48905)
- Qualtech Drill Bits