Shop All Screw Machine Length Drill Bits
Qualtech
Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1132 Drill Size F
Mfr # DWDST1-1/32
Zoro # G208044162
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDST1-1/32
- Zoro # G208044162
- UPC # 887861031264
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
pQualtech Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1132 in Drill Size Fraction, 10312 in Drill Size Decimal Inch, 614 in Overall Length, 4 in Cutting Depth, 2 Flutes, 4 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 3/8" Nitrocat Composite Compact Impact Wrench (1076-XL)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- DRILL AMERICA S HSS Heavy Duty Split Point Stub Drill Bit (DWDSTS)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50864)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- WESTWARD Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF2)
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48823)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- OSG Screw Machine Drill Bit, 0.75 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595075)
- Qualtech Screw Machine Length Drill Bits