Shop All Jobber Length Drill Bits
Qualtech
Jobber Length Drill, Series DWDMM, Metric, 155 mm Drill Size Metric, 06102 Drill Size Decima
Mfr # DWDMM15.50
Zoro # G808043947
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDMM15.50
- Zoro # G808043947
- UPC # 887861023733
- Country of Origin China
- Category Jobber Length Drill Bits
Description
pQualtech Jobber Length Drill, Series DWDMM, Metric, 155 mm Drill Size Metric, 06102 in Drill Size Decimal Inch, 178 mm Overall Length, 132 mm Cutting Depth, 2 Flutes, 132 mm Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Adapter & Vacuum Hose 1" X 19.7" (MV-412HA-ADAP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- METABO Screwdriver Bit Set, PK12 (626721000)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #50 (C72150)
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 11/32 (47510)
- Qualtech Drill Bits