Shop All Jobber Length Drill Bits
Qualtech
Jobber Length Drill, Series DWDLH, Imperial, Z Drill Size Letter, 0413 Drill Size Decimal Inc
Mfr # DWDLHZ
Zoro # G608023149
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDLHZ
- Zoro # G608023149
- UPC # 887861027632
- Country of Origin China
- Category Jobber Length Drill Bits
Description
pQualtech Jobber Length Drill, Series DWDLH, Imperial, Z Drill Size Letter, 0413 in Drill Size Decimal Inch, 514 in Overall Length, 378 in Cutting Depth, 2 Flutes, 378 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Left Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- WESTWARD 9.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU5)
- DAYTON Temp Limit Control (38C0003200)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46618)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 5/8 (50082)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #22 (C23412)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/16 (C18409)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #30 (C13152)
- Qualtech Jobber Length Drill Bits