Shop All Jobber Length Drill Bits
Qualtech
Jobber Length Drill, Series DWDLH, Imperial, 716 Drill Size Fraction, 04375 Drill Size Deci
Mfr # DWDLH7/16
Zoro # G808043817
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDLH7/16
- Zoro # G808043817
- UPC # 887861027915
- Country of Origin China
- Category Jobber Length Drill Bits
Description
pQualtech Jobber Length Drill, Series DWDLH, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 512 in Overall Length, 4116 in Cutting Depth, 2 Flutes, 4116 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Left Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- CRAFTSMAN Sockets, 1/4" Drive 1/4" 6 Point SAE Dee (CMMT43573)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/32 (C23355)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 21/64 (C18447)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC Let-J (47809)
- Qualtech Jobber Length Drill Bits