Shop All Jobber Length Drill Bits
Qualtech
Jobber Length Drill, Economy, Series DWDN, Imperial, 916 Drill Size Fraction, 05625 Drill Siz
Mfr # DWDN9/16
Zoro # G408022816
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualtech
- MFR # DWDN9/16
- Zoro # G408022816
- UPC # 887861018425
- Country of Origin China
- Category Jobber Length Drill Bits
Description
pQualtech Jobber Length Drill, Economy, Series DWDN, Imperial, 916 in Drill Size Fraction, 05625 in Drill Size Decimal Inch, 658 in Overall Length, 41316 in Cutting Depth, 2 Flutes, 41316 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Die Setters Bar, 18 in. L, HCS, Blue (7035)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- DURSTON MANUFACTURING Long Torx Master Set 18Pc T10 Thru T50 (V458L)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP9/32)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #19 (C23195)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #50 (69050)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (631025711)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- Qualtech Jobber Length Drill Bits