Shop All Extra Long Drill Bits
Qualtech
Extra Length Drill, Series DWDDL, 916 Drill Size Fraction, 05625 Drill Size Decimal Inch, 1
Mfr # DWDDL12X9/16
Zoro # G508044886
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDDL12X9/16
- Zoro # G508044886
- UPC # 887861061148
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Extra Length Drill, Series DWDDL, 916 in Drill Size Fraction, 05625 in Drill Size Decimal Inch, 12 in Overall Length, 9 in Cutting Depth, 2 Flutes, 9 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Bright, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper Blade for Scraper, 22" (GG022-01)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53339D2B134140)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 13/64 (11105)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- DRILL AMERICA 21/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/64)
- Qualtech Drill Bits