Shop All Extra Long Drill Bits
Qualtech
Extra Length Drill, Series DWDDL, 516 Drill Size Fraction, 03125 Drill Size Decimal Inch, 2
Mfr # DWDDL24X5/16
Zoro # G608044915
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDDL24X5/16
- Zoro # G608044915
- UPC # 887861061872
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Extra Length Drill, Series DWDDL, 516 in Drill Size Fraction, 03125 in Drill Size Decimal Inch, 24 in Overall Length, 18 in Cutting Depth, 2 Flutes, 18 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Bright, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (18837D2B103200)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- POMONA ELECTRONICS Pomona Electronics POM5914 Heavy Duty Alligator Clips (POM5914)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- DRILL AMERICA 9/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/16)
- DRILL AMERICA 7/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/8)
- DRILL AMERICA 33/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X33/64)
- Qualtech Extra Long Drill Bits