Shop All Extra Long Drill Bits
Qualtech
Extra Length Drill, Series DWDDL, 3364 Drill Size Fraction, 05156 Drill Size Decimal Inch,
Mfr # DWDDL18X33/64
Zoro # G508045029
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDDL18X33/64
- Zoro # G508045029
- UPC # 887861061544
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Extra Length Drill, Series DWDDL, 3364 in Drill Size Fraction, 05156 in Drill Size Decimal Inch, 18 in Overall Length, 13 in Cutting Depth, 2 Flutes, 13 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Bright, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L (76-1832)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 9/32 (11110)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32 (C09671)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/8 inch (057424)
- Qualtech Extra Long Drill Bits