Shop All Extra Long Drill Bits
Qualtech
Extra Length Drill, Series DWDDL, 1564 Drill Size Fraction, 02344 Drill Size Decimal Inch,
Mfr # DWDDL8X15/64
Zoro # G208044865
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDDL8X15/64
- Zoro # G208044865
- UPC # 887861060509
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Extra Length Drill, Series DWDDL, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal Inch, 8 in Overall Length, 6 in Cutting Depth, 2 Flutes, 6 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Bright, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece (41856)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YV17)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- DRILL AMERICA 25/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X25/32X1/2)
- DRILL AMERICA 9/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/32)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- Qualtech Drill Bits