Shop All Extra Long Drill Bits
Qualtech
Extra Length Drill, Series DWDDL, 1116 Drill Size Fraction, 06875 Drill Size Decimal Inch,
Mfr # DWDDL12X11/16X1/2
Zoro # G908044936
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DWDDL12X11/16X1/2
- Zoro # G908044936
- UPC # 887861062114
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Extra Length Drill, Series DWDDL, 1116 in Drill Size Fraction, 06875 in Drill Size Decimal Inch, 12 in Overall Length, 9 in Cutting Depth, 2 Flutes, 9 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Bright, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH UNIT-RD 1.375 BB 730BB (730BB-1-3/8)
- POWERBUILT 3/8" Drive 3/16" Hex Bit Socket (640349)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 13/64 (C13185)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- Qualtech Extra Long Drill Bits