Shop All Counterbores
Qualtech
Counterbore, Solid, Series DEWCBR, 8 Screw, Fillister Head Screw, 0285 Bore, 234 Overall Leng
Mfr # DEWCBRSOL8
Zoro # G108029023
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualtech
- MFR # DEWCBRSOL8
- Zoro # G108029023
- UPC # 887861129701
- Country of Origin China
- Category Counterbores
Description
pQualtech p
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 1 13/16 in L (54TM83)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 5/16" (35635)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- QUALTECH Aircraft Counterbore, Round Shank, 12 Bore, 21316 Overall Length, 14 Shank Diameter, 18 Pil (DEWA/CCBR1/2)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 3132 Bore, 638 Overall Length, 34 Shank Diameter, 5 (DEWCBR31/32)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- SUPER TOOL Counterbore, 5/8" D, Carbide Tipped (59807)
- Qualtech Porting Tools & Counterbores